References
Gapi:ORM655
Rubix:999190900017960
Manufacturer :11BK20K6


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 42.60 excl. VAT
/ 150 units
€ 51.97 incl. VAT
- In stock: shipped within 24 hours