References
Gapi:OR 144.30X5.70 NBR70
Rubix:999190900018961


Technical specifications
| Inner diameter | 144,3 mm |
|---|---|
| Cross-section diameter | 5,7 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 144,3 mm |
|---|---|
| Cross-section diameter | 5,7 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 44.98 excl. VAT
/ 50 units
€ 54.87 incl. VAT
- In stock: shipped within 24 hours