References
Gapi:ORMV071
Rubix:999190900014266
Manufacturer :11B041G6


Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 36.94 excl. VAT
/ 250 units
€ 45.07 incl. VAT
- Log in/register to view shipping times