References
Gapi:ORM6525
Rubix:999190900017520
Manufacturer :11B996K6


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 42.79 excl. VAT
/ 250 units
€ 52.20 incl. VAT
- Log in/register to view shipping times