References
Gapi:ORM912
Rubix:999190900017341
Manufacturer :11B682K6


Technical specifications
| Inner diameter | 91 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 91 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 62.38 excl. VAT
/ 250 units
€ 76.10 incl. VAT
- In stock: shipped within 24 hours