References
Gapi:ORM1124
Rubix:999190900018368
Manufacturer :11BU22K6


Technical specifications
| Inner diameter | 112 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 112 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 74.70 excl. VAT
/ 150 units
€ 91.13 incl. VAT
- In stock: shipped within 24 hours