References
Gapi:ORM7015
Rubix:999190900017083
Manufacturer :11B305K6


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 37.93 excl. VAT
/ 250 units
€ 46.27 incl. VAT
- Log in/register to view shipping times