References
Gapi:ORM0315
Rubix:999190900016950
Manufacturer :11B162K6


Technical specifications
| Inner diameter | 3 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.02 excl. VAT
/ Unité
€ 0.02 incl. VAT
- Log in/register to view shipping times