References
Gapi:ORM303
Rubix:999190900016715
Manufacturer :11A296K6


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.09 excl. VAT
/ Unité
€ 0.10 incl. VAT
- In stock: shipped within 24 hours