References
Gapi:ORMV1715
Rubix:999190900014391
Manufacturer :11B231G6


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 74.56 excl. VAT
/ 250 units
€ 90.96 incl. VAT
- Log in/register to view shipping times