References
Gapi:PK8459
Rubix:999190900046827
Manufacturer :2PA459K0


Technical specifications
| Inner diameter | 380,37 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 380,37 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 4.84 excl. VAT
/ Unité
€ 5.90 incl. VAT
- Log in/register to view shipping times