References
Gapi:OR 310.00X6.00 NBR70
Rubix:999190900016830


Technical specifications
| Inner diameter | 310 mm |
|---|---|
| Cross-section diameter | 6 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 310 mm |
|---|---|
| Cross-section diameter | 6 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 84.60 excl. VAT
/ 30 units
€ 103.22 incl. VAT
- Log in/register to view shipping times