References
Gapi:ORV445
Rubix:999190900014010
Manufacturer :11A771G6


Technical specifications
| Inner diameter | 202,57 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 202,57 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 17.37 excl. VAT
/ Unité
€ 21.20 incl. VAT
- In stock: shipped within 24 hours