References
Gapi:PK8273
Rubix:999190900046708
Manufacturer :2PA273K0


Technical specifications
| Inner diameter | 247,26 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 247,26 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 1.89 excl. VAT
/ Unité
€ 2.30 incl. VAT
- In stock: shipped within 24 hours