References
Gapi:PK8127
Rubix:999190900046586
Manufacturer :2PA127K0


Technical specifications
| Inner diameter | 36,17 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 36,17 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 0.04 excl. VAT
/ Unité
€ 0.05 incl. VAT
- In stock: shipped within 24 hours