References
Gapi:ORMV02612
Rubix:999190900046392
Manufacturer :11B869G6


Technical specifications
| Inner diameter | 2,6 mm |
|---|---|
| Cross-section diameter | 1,2 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 2,6 mm |
|---|---|
| Cross-section diameter | 1,2 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times