References
Gapi:ORMV11824
Rubix:999190900016238
Manufacturer :11BB23G6


Technical specifications
| Inner diameter | 11,8 mm |
|---|---|
| Cross-section diameter | 2,4 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 11,8 mm |
|---|---|
| Cross-section diameter | 2,4 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 53.40 excl. VAT
/ 150 units
€ 65.15 incl. VAT
- Log in/register to view shipping times