References
Net Seals:ORM906453
Rubix:999220805067181


Technical specifications
| Inner diameter | 64,5 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 64,5 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 0.25 excl. VAT
/ Unité
€ 0.31 incl. VAT
- Log in/register to view shipping times