References
Dichtomatik:ORV427
Rubix:999190900013980


Technical specifications
| Inner diameter | 120,02 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 120,02 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 10.22 excl. VAT
/ Unité
€ 12.47 incl. VAT
- In stock: shipped within 24 hours