O-ring Freudenberg Filtration Technologies 67003687
O-ring Freudenberg Filtration Technologies
See technical informationReferences
Freudenberg Filtration Technologies:67003687
Rubix:999210420064520


Technical specifications
| Inner diameter | 10,01 mm |
|---|---|
| Cross-section diameter | 1,6 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 10,01 mm |
|---|---|
| Cross-section diameter | 1,6 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
- In stock: shipped within 24 hours