References
Gapi:OR 7.00X1.50 FPM75
Rubix:999190900014357


Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 0.16 excl. VAT
/ Unité
€ 0.20 incl. VAT
- In stock: shipped within 24 hours