References
Gapi:OR 24.50X2.00 NBR70
Rubix:999190900017224


Technical specifications
| Inner diameter | 24,5 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 24,5 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 59.32 excl. VAT
/ 1,000 units
€ 72.37 incl. VAT
- Log in/register to view shipping times