References
Gapi:OR 20.00X1.50 FPM75
Rubix:999190900014404


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 50.14 excl. VAT
/ 150 units
€ 61.18 incl. VAT
- In stock: shipped within 24 hours