References
Net Seals:01.ORMVI.230050
Rubix:999220805083738


Technical specifications
| Inner diameter | 230 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 230 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 11.98 excl. VAT
/ Unité
€ 14.61 incl. VAT
- In stock: shipped within 24 hours