References
Gapi:ORMV0615
Rubix:999190900014355
Manufacturer :11B183G6


Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 0.14 excl. VAT
/ Unité
€ 0.17 incl. VAT
- In stock: shipped within 24 hours