References
Valgan:OR 6895 227,96X5,34 FP75
Rubix:160000000419787

Technical specifications
| Inner diameter | 227,96 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 227,96 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 57.17 excl. VAT
/ 5 units
€ 69.75 incl. VAT
- In stock: shipped within 24 hours