References
Vezzaro:R013024300
Rubix:999230215006916
Product details :
Technical specifications
Attributes
| Inner diameter | 13,3 mm |
|---|---|
| Outer diameter | 24 mm |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
- In stock: shipped within 24 hours
| Inner diameter | 13,3 mm |
|---|---|
| Outer diameter | 24 mm |
| Thickness | 3 mm |