References
Valgan:ORM 36,00 X 1,50 NBR
Rubix:160000000421528

Technical specifications
| Inner diameter | 36 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 36 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.66 excl. VAT
/ 20 units
€ 2.03 incl. VAT
Log in/register to view shipping times