References
Valgan:ORM 14,00 X 1,00 NBR
Rubix:160000000421446

Technical specifications
| Inner diameter | 14 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 14 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 2.84 excl. VAT
/ 100 units
€ 3.46 incl. VAT
- In stock: shipped within 24 hours