Roller for conveying element Tellure Rota 754122
Roller for conveying element Tellure Rota
See technical informationReferences
Tellure Rota:754122
Rubix:160000000165483
EAN:8007554042533

Product details :
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Load capacity | 700 kg |
| Series | 75 |
| Wheel diameter | 85 mm |
| 85 mm | |
| 85 mm |
Show UNSPSC/ECL@SS
€ 24.86 excl. VAT
/ Unité
€ 30.33 incl. VAT
- Log in/register to view shipping times
