Roller for conveying element Tellure Rota 758411
Roller for conveying element Tellure Rota
See technical informationReferences
Tellure Rota:758411
Rubix:160000000166941
EAN:8007554062906

Product details :
Technical specifications
Attributes
| Logistic Weight | 3040 g |
|---|---|
| Load capacity | 700 kg |
| Series | 75 |
| Wheel diameter | 85 mm |
| 132,5 mm | |
| 135 mm |
Show UNSPSC/ECL@SS
€ 82.77 excl. VAT
/ Unité
€ 100.98 incl. VAT
- Log in/register to view shipping times
