Shaft sealing joints and gamma rings Dichtomatik 67022083
Lip ring (W A OK NBR 70 GRUEN GS)
See technical informationReferences
Dichtomatik:67022083
Rubix:999180500071165
Manufacturer :67022083

Product details :
The WA is a unilateral radial-effect sealing ring intended for rotating or pivoting shafts and available, as an option, with a protective lip (WAS) on the side opposite to the fluid to prevent any penetration of dirt from the outside.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 4 mm |
| Material | nbr |
| Execution | recessed metal-armature joint without spring |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 1.15 excl. VAT
/ Unité
€ 1.41 incl. VAT
- Log in/register to view shipping times
