Shaft sealing joints and gamma rings SKF 35X50X7 HMS5 RG
Shaft seal ring HMS5
See technical informationReferences
SKF:35X50X7 HMS5 RG
Rubix:160000000416314
Manufacturer :513212
EAN:7316572033241

Product details :
Shaft seal ring SKF
Technical specifications
Attributes
| Logistic Weight | 12,4 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 50 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
€ 1.33 excl. VAT
/ Unité
€ 1.62 incl. VAT
- Log in/register to view shipping times
