O-ring box Dichtomatik 67034823

O-Ring Box H NBR

See technical informationSee documents
References
Dichtomatik:67034823
Rubix:160000000421419
Manufacturer :67034823
brand logo
brand logo
Technical specifications
Documents

Product details :


NBR is the most widely used material for O-rings due to the good mechanical properties and resistance to lubricating oils and greases based on mineral oil. The Dichtomatik NBR-standard material for O-rings has an average ACN content covering a wide range of applications. This material possesses good mechanical technological values, eg. high wear resistance, allows little gas through and is resistant to lubricating oils and grease based on mineral oil, hydraulic oils H, H-L, H-LP, non-flammable fluids HFA, HFB, HFC, aliphatic hydrocarbons, silicone oils and greases, water up to approx. 80°C. NBR is generally not resistant to aromatic and chlorinated hydrocarbons, fuels with high aromatics content, polar solvents, brake fluids based on glycol and non-inflammable liquids HFD. NBR is less resistant to ozone, weather and aging. This has no adverse effect in the vast majority of applications.

Inch standard
30 dimensions = 382 pieces

Technical specifications


Attributes
Materialnbr
Number of elements382
Custom tariff code40169300
Show UNSPSC/ECL@SS
24.88 excl. VAT
/ Unité
30.35 incl. VAT
  • In stock: shipped within 24 hours