References
Dichtomatik:67192195
Rubix:999210420074391
Manufacturer :OR 38,00 2,50 70 NBR NB7071


Technical specifications
| Inner diameter | 38 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
Product details :
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 38 mm |
| Cross-section diameter | 2,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Country of origin | CN |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 0.19 excl. VAT
/ Unité
€ 0.23 incl. VAT
- Log in/register to view shipping times