Shaft sealing joints and gamma rings Dichtomatik 184946
Radial Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:184946
Rubix:160000000420483

Documents
Product details :
Strengths
•Good Static Sealing Effect with Low-Viscosity or Gaseous Media
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers
Applications
General Industry
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 1.29 excl. VAT
/ Unité
€ 1.57 incl. VAT
- Log in/register to view shipping times
