References
Dichtomatik:49484747
Rubix:999211204004225
Manufacturer :WA 65,0X 85,0X 8,0 NB70C4

Documents
Product details :
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 85 mm |
| Thickness | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 2.43 excl. VAT
/ Unité
€ 2.97 incl. VAT
- In stock: shipped within 24 hours
