Shaft sealing joints and gamma rings Dichtomatik 67017550
Radial Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:67017550
Rubix:160000000420068
Manufacturer :WA 40,0X 62,0X 7,0 NB7034

Documents
Product details : oil seal NBR40X62X7A
Standard types according to DIN 3760, with outer elastomer sleeve, with and without additional dust lip (SL) to protect Against light to medium levels of exterior soiling. Available in various designs and materials.
Applications
Sealing of rotating machine elements such as shafts hubs and axles
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
€ 1.72 excl. VAT
/ Unité
€ 2.10 incl. VAT
- In stock: shipped within 24 hours
