Shaft sealing joints and gamma rings Dichtomatik 49473487
Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49473487
Rubix:160000000420687
Manufacturer :49473487

Documents
Product details :
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 1.39 excl. VAT
/ Unité
€ 1.70 incl. VAT
- In stock: shipped within 24 hours
