References
Dichtomatik:67209857
Rubix:999230328031451
Manufacturer :WAS 75,0X 95,0X 12,0 NB7034

Documents
Product details :
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 95 mm |
| Thickness | 12 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 2.88 excl. VAT
/ Unité
€ 3.51 incl. VAT
- Log in/register to view shipping times
