Shaft sealing joints and gamma rings Dichtomatik 67204871
Rotary Shaft Seal with Spring
See technical informationSee documentsReferences
Dichtomatik:67204871
Rubix:160000000420020
Manufacturer :67204871

Documents
Product details : DICHTOMATK SEAL TO DIN3760 R21 022,00X032,00X07,00 WA NBR
Rotary shaft seal in standard design referring to DIN 3760 eith an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip.
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 1.05 excl. VAT
/ Unité
€ 1.28 incl. VAT
- In stock: shipped within 24 hours
