Shaft sealing joints and gamma rings Dichtomatik 49476478
Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49476478
Rubix:999210730028359
Manufacturer :49476478

Documents
Product details :
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 1.56 excl. VAT
/ Unité
€ 1.91 incl. VAT
- In stock: shipped within 24 hours
