Construction hard hat Uvex 9770131
Safety helmet uvex Pheos E-S-WR.
See technical informationSee documentsReferences
Uvex:9770131
Rubix:999220324081415
EAN:4031101604046

Documents
Product details :
Fully closed helmet shell for use by electricians. Comfortable, solid fit with stepless width adjustment. Larger field of view upwards thanks to short screen. Resistant to hot metal splashes (EN 397 - extra requirement "MM"). Euroslot adapters on the side for earmuffs
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Cap band | rack |
| Main material | polyethylene |
| Weight | 400 g |
| Material | high-density polyethylene |
| Country of origin | DE |
Show UNSPSC/ECL@SS
€ 20.00 excl. VAT
/ Unité
€ 24.40 incl. VAT
- Log in/register to view shipping times
