Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413414
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413414
Rubix:160000000437920
Manufacturer :40413414

Documents
Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
