Shaft sealing joints and gamma rings SKF 25X42X7 HMS5 RG
Shaft SEALING RING HMS5
See technical informationReferences
SKF:25X42X7 HMS5 RG
Rubix:160000000416224
Manufacturer :515796
EAN:7316572032329

Product details :
Technical specifications
Attributes
| Logistic Weight | 10,1 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
€ 1.16 excl. VAT
/ Unité
€ 1.41 incl. VAT
- Log in/register to view shipping times
