Shaft sealing joints and gamma rings Dichtomatik W 15 x 42 x 10 A S NBR 70 FSGS
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:W 15 x 42 x 10 A S NBR 70 FSGS
Rubix:999180500070045
Manufacturer :185537

Documents
Product details :
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Country of origin | TW |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
