Shaft sealing joints and gamma rings SKF 15X26X7 HMS5 RG
Shaft seal ring HMS5
See technical informationReferences
SKF:15X26X7 HMS5 RG
Rubix:160000000416153
Manufacturer :520402
EAN:7316572264430

Product details :
Shaft seal ring SKF
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 26 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
€ 0.81 excl. VAT
/ Unité
€ 0.98 incl. VAT
- Log in/register to view shipping times
