Shaft sealing joints and gamma rings SKF 35X54X7 CRW1 R
Shaft SEALING RING CRW1
See technical informationReferences
SKF:35X54X7 CRW1 R
Rubix:160000000418099
Manufacturer :513180
EAN:0085311013390

Product details : SKF OIL SEAL CR 35X54X7 CRW1 R
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 54 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
€ 8.05 excl. VAT
/ Unité
€ 9.82 incl. VAT
- Log in/register to view shipping times
