Shaft sealing joints and gamma rings SKF 35X45X7 HMSA10 RG
Shaft SEALING RING HMSA10
See technical informationReferences
SKF:35X45X7 HMSA10 RG
Rubix:160000000416776
Manufacturer :513260
EAN:7316572033142

Product details : SKF OIL SEAL CR 35X45X7 HMSA10 RG
Technical specifications
Attributes
| Logistic Weight | 8,5 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 45 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
€ 1.16 excl. VAT
/ Unité
€ 1.41 incl. VAT
- Log in/register to view shipping times
