Shaft sealing joints and gamma rings SKF 50X65X8 HMSA10 RG
Shaft SEALING RING HMSA10
See technical informationReferences
SKF:50X65X8 HMSA10 RG
Rubix:160000000416898
Manufacturer :509884
EAN:7316572034507

Product details :
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 18,1 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 65 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
€ 1.67 excl. VAT
/ Unité
€ 2.04 incl. VAT
- Log in/register to view shipping times
